Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed

  • Mfr # 0-2115

  • Zoro # G1407982


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Length
10
Weight
0.15
Height
6
Width
4.25
Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2115
Zoro #
G1407982
UPC #
843741100437
Country of Origin
China

Dimensions

Length
10
Height
6
Width
4.25

Details

Weight
0.15
Color
Orange/Black
Material
Polycarbonate and Polypropylene

Description

Our Heavy-Duty Rigid Grip Connector is the ideal replacement for power tools or repair extension cords.
Specs: 15 Amp 125V / 1875W
Built with Rugged PC, moisture, chemicals and impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.