Raceway, 11-3/4 in W, 12 in H, 2-1/4 in L, White

  • Mfr # 71502A-EL

  • Zoro # G610089720


product price:  $23.19
/ea

Key Features

Width
11-3/4 in
Height
12 in
Material
PVC
Color
White
Receptacle Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71502A-EL
Zoro #
G610089720
UPC #
843741100703
Country of Origin
Spain

Dimensions

Width
11-3/4 in
Height
12 in
Length
2-1/4 in

Details

Item
Raceway
Material
PVC
Color
White
Receptacle Type
Standard
Includes
5 Universal Junction Pieces

Description

Easylife Tech Cable Raceway Roll is the perfect product to hide and organize those messy cables, wires, and cords around your home and office. With a simple installation, you will be able to conceal cables from your Speakers, Home entertainment, Mount TV System, Lamps, and more. This product includes 16 ft 192in of cord concealment in a roll, designed to be cut to whatever length is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.