Zoro Homepage

20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed

  • Mfr # 0-1120-R

  • Zoro # G1408536


product price: $5.49
/ea
Sold in multiples of 6 for $32.94

Key Features

Weight
0.13
Material
Polycarbonate, Polypropylene, and Rubber
Width
4.25
Features
Rubber Grip
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-1120-R
Zoro #
G1408536
UPC #
843741100383
Country of Origin
China

Dimensions

Width
4.25
Length
10
Height
6

Details

Weight
0.13
Material
Polycarbonate, Polypropylene, and Rubber
Features
Rubber Grip
Color
Orange/Black

Description

Our Heavy-Duty Rubber Plug is the ideal replacement for most household appliances or repair extension cords. Commercial Grade
Specs: Straight Blade, 20 Amp 125V / 1875W
Built with Rugged PC + Rubber Grip for high impact resistance.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.