This item is Discontinued.

Easylife Tech Power Strip, 4 Outlet(s) Black, 18 PK 0-2627-N-CT

Power Strip, 4 Outlet(s) Black, 18 PK (Discontinued)

  • Mfr # 0-2627-N-CT
  • Zoro # G1408037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0-2627-N-CT
Zoro #
G1408037
UPC #
-
Country of Origin
China

Dimensions

Height
16.73
Length
10.43
Width
13.58

Details

Item
Power Strip
Number of Outlets
4
Color
Black
Features
1200 Joules Surge Protection
Housing Material
Plastic

Description

Our 4-Outlet Power Strip Surge Protector offers technology and design to keep your electronics safe from power Spikes and Outages. Equipped with 1200 Joules of surge protection and a 15 A /1875 W, a power switch indicator is also included in the power strip so you can turn on/off several electronics at once. It includes a 6FT extension cord and two keyholes slots on the back to mount the surge protector on a wall, under a desk, or counter top. Great to be use your home, office, or while traveling
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.