Zoro Homepage

Cable Management Kit 16 Ft Brown 0.78 x 0.39 x 48 inch

  • Mfr # 71629A-1.22

  • Zoro # G910089727


product price: $22.29
/ea

Key Features

Color
Brown
Material
PVC
Height
1"
For Use On
Wires and cords
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71629A-1.22
Zoro #
G910089727
UPC #
843741100079
Country of Origin
Spain

Dimensions

Height
1"
Width
4"
Dimensions
0.78 x 0.39 x 48 inch
Length
48"

Details

Item
Cable Raceway
Color
Brown
Material
PVC
For Use On
Wires and cords
Includes
5 Universal Junction Pieces

Description

Easylife Tech Cable Management Kits are created to organize and conceal messy cables and wires anywhere in the home or office. The wires are run along inside the hollowed out frame, which is then attached to a clean surface using the self-adhesive that is included on the strip. The kits include 4 4 ft raceways and 5 universal connector joints, so they can be configured to any room design. The strips come in white or brown to match the most common decor; however they may also be painted for a more custom look. Internal dimensions: 0.78 x 0.39 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.