Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 6 ft., Black

  • Mfr # 0-2517-N

  • Zoro # G1408317


product price: $20.19
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
6 ft.
Color
Black
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2517-N
Zoro #
G1408317
UPC #
843741100222
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
3.07
Height
13.46

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Color
Black
Housing Material
Plastic
Features
1200 Joules Surge Protection
Weight
1.17

Description

Easylife Tech 6 Grounded Outlet Power Strip Surge Protector is the ideal power station for your home and office. With its compact size and modern look, you can connect up to 6 devices simultaneously. The 1200 Joules of Surge Protection will keep your electronics and small appliances safe against power spikes (15 Amp/125 V (50-60) HZ / 1875 W)
Comes with a 6 ft Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.