Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 6 ft., Black

  • Mfr # 0-2627-N

  • Zoro # G1408630


product price: $13.69
/ea

Key Features

Type
Surge
Number of Outlets
4
Cord Length
6 ft.
Color
Black
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2627-N
Zoro #
G1408630
UPC #
843741100260
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
3.07
Height
11.02

Details

Item
Power Strip
Type
Surge
Number of Outlets
4
Color
Black
Standards
ETL Approved
Housing Material
Plastic
Features
1200 Joules Surge Protection
Weight
1.06

Description

Our 4-Outlet Power Strip Surge Protector offers technology and design to keep your electronics safe from power Spikes and Outages. Equipped with 1200 Joules of surge protection and a 15 A /1875 W, a power switch indicator is also included in the power strip so you can turn on/off several electronics at once. It includes a 6 ft extension cord and two keyholes slots on the back to mount the surge protector on a wall, under a desk, or counter top. Great to be use your home, office, or while traveling
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.