Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 2 USB/1 Outlet(s) Gray

  • Mfr # 0-1302

  • Zoro # G1408168


product price: $17.49
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/1
Color
Gray
Standards
ETL Approved
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-1302
Zoro #
G1408168
UPC #
843741100208
Country of Origin
China

Dimensions

Height
3
Width
2.13

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
2 USB/1
Color
Gray
Standards
ETL Approved
Housing Material
Plastic
Weight
0.39

Description

Our Easylife Tech Wall Power Strip with 1 Outlet & 2 USB Ports is an excellent power solution for your home, office, business trip or vacation. With 1200 Joules of Surge Protection, your electronics and small appliances will be safe from any harm caused by sudden power spikes, surges, and voltage fluctuations. This Easylife Tech Wall Power Strip is the ideal product to charge laptop computers, mobile phones, and other portable electronics. Specification: 3 Prong, 1200 Joules Protection, USB outlets (2.1A, 5V), On/Off Button. ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.