Zoro Homepage

Power Strip, Surge, USB, 6 ft., Black

  • Mfr # 0-2518-N

  • Zoro # G1408256


product price: $17.59
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/6
Cord Length
6 ft.
Color
Black
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2518-N
Zoro #
G1408256
UPC #
843741100246
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
13.46
Width
3.07

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
2 USB/6
Color
Black
Standards
ETL Approved
Housing Material
Plastic
Features
1200 Joules Surge Protection
Weight
1.23

Description

Our Easylife Tech 6 Outlet Surge Protector Power Strip with 2 USB Ports is equipped and designed with the best technology to ensure the safety of all your electronics. This product comes with a 6 ft extension cord to increase range from Power Outlets. The two mountable keyholes on the back of the Power Strip will allow you to hang it on a wall, counter top or under the desk. (15 Amp/125 V (50-60) HZ / 1875 W) USB outlets (2.1A, 5V). ETL Listed.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.