Zoro Homepage

Power Strip, Surge, USB, 6 ft., Black

  • Mfr # 0-2628-N

  • Zoro # G1408621


product price: $18.89
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/4
Cord Length
6 ft.
Color
Black
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2628-N
Zoro #
G1408621
UPC #
843741100284
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
11.02
Width
3.07

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
2 USB/4
Color
Black
Standards
ETL Approved
Housing Material
Plastic
Features
1200 Joules Surge Protection
Weight
1.15

Description

Safeguard your electronics and mobile devices with the Easylife Tech 4 Grounded Outlet and 2 USB Port Power Strip. Equipped with 1200 joules of surge protection that will prevent any harm to your electronics and small appliances from sudden electric spikes and power outages. Includes a heavy-duty 6 ft cord. It will fit easily behind desks, sofas, tables, and other furniture. Easylife Tech 4 AC Outlet & 2 USB Port Power Strip is compact, lightweight, and stylish; a great product for your office, bedroom, or while traveling
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.