Zoro Homepage

Power Strip, Surge, USB, 6 ft., White

  • Mfr # 0-2514

  • Zoro # G1408308


product price: $25.79
/ea

Key Features

Type
Surge, USB
Number of Outlets
4 USB/4
Cord Length
6 ft.
Color
White
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2514
Zoro #
G1408308
UPC #
843741100291
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
7.01
Height
6.54

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
4 USB/4
Color
White
Housing Material
Plastic
Features
1200 Joules Surge Protection
Weight
1.37

Description

Consolidate all your charging needs into one safe and reliable charging station hub. Safeguard your electronics against power surges, spikes, and short circuits with its 1200 Joules protection. Convert a single outlet into 4 USB ports & 4 AC adapters, charge up to eight devices simultaneously.
Easylife Tech Base Power Strips are equipped with an extra long 6 ft. heavy-duty extension cord and a power switch button that will allow you to turn on or off all your plugged devices at once. With a lightweight and portable design, this multi-functional power strip is the perfect product to get rid of tangling cords and cable clutter. this product is ideal for your Home, Vacation, Office, Business or Workstation. Available in Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.