Zoro Homepage

Straight Blade Connector, 15 A, 125V AC, Screw Terminals, Black

  • Mfr # 0-2101-N

  • Zoro # G1408387


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-2101-N
Zoro #
G1408387
UPC #
843741100420
Country of Origin
China

Dimensions

Height
6
Length
10
Width
4.25

Details

Item
Straight Blade Connector
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
Screw-On Cap
Standards
ETL Listed
Material
Polycarbonate and Polypropylene
Weight
0.06

Description

NEMA Connector ideal for connector replacement on tools and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Screw Assembly, For Indoor and Dry location use
Certifications: Intertek, ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.