Manual Stapler, Black, 40 Sheet Cap.
Mfr # LX860 EASYPRESS
Zoro # G015827903
product price: $26.59
/eaKey Features
Sheet Capacity
40
Loading Location
Front
Overall Width
1 1/2 in
Overall Height
3 3/4 in
Design Type
Half Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX860 EASYPRESS
Zoro #
G015827903
UPC #
043859786749
Country of Origin
China
Dimensions
Overall Width
1 1/2 in
Overall Height
3 3/4 in
Throat Depth - Maximum
5 1/4 in
Overall Length
5 1/4 in
Details
Sheet Capacity
40
Loading Location
Front
Design Type
Half Strip
Compatible Manufacturer Part Number
5017101, 5160701
Staple Capacity
105
Item
Manual Stapler
Color
Black
Product Type
Manual Stapler
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Compatible Product Type
Staples
Description
Manual Stapler, Sheet Capacity 40, Black, Staple Capacity 105
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.