Zoro Homepage

Manual Stapler, Black, 40 Sheet Cap.

  • Mfr # LX870 EASYPRESS

  • Zoro # G115827865


product price: $32.59
/ea

Key Features

Color
Black
Compatible Product Type
Staples
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Overall Length
6 1/2 in
Overall Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX870 EASYPRESS
Zoro #
G115827865
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Height
3 7/8 in
Overall Width
1 1/2 in
Throat Depth - Maximum
6 3/8 in

Details

Color
Black
Compatible Product Type
Staples
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Design Type
Full Strip
Loading Location
Front
Product Type
Manual Stapler
Item
Manual Stapler
Staple Capacity
210
Sheet Capacity
40
Compatible Manufacturer Part Number
5017101, 5160701

Description

Manual Stapler, Sheet Capacity 40, Black, Staple Capacity 210

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.