Manual Stapler, White, 40 Sheet Cap.
Mfr # LX860 EASYPRESS
Zoro # G715827937
product price: $27.09
/eaKey Features
Sheet Capacity
40
Overall Height
3 3/4 in
Loading Location
Front
Design Type
Half Strip
Compatible Product Type
Staples
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX860 EASYPRESS
Zoro #
G715827937
UPC #
043859786732
Country of Origin
China
Dimensions
Overall Height
3 3/4 in
Overall Length
5 1/4 in
Throat Depth - Maximum
5 1/4 in
Overall Width
1 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
40
Loading Location
Front
Design Type
Half Strip
Compatible Product Type
Staples
Compatible Manufacturer Part Number
5017101, 5160701
Staple Capacity
105
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Color
White
Product Type
Manual Stapler
Description
Manual Stapler, Sheet Capacity 40, White, Staple Capacity 105
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.