Zoro Homepage

Manual Stapler, White, 40 Sheet Cap.

  • Mfr # LX870 EASYPRESS

  • Zoro # G715827890


product price: $35.19
/ea

Key Features

Staple Capacity
210
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Loading Location
Front
Design Type
Full Strip
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX870 EASYPRESS
Zoro #
G715827890
UPC #
043859786756
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Throat Depth - Maximum
6 3/8 in
Overall Length
6 1/2 in
Overall Height
3 7/8 in

Details

Item
Manual Stapler
Staple Capacity
210
Features
Flat Clinch Finish, Jam-Resistant, Low Staple Indicator
Loading Location
Front
Design Type
Full Strip
Compatible Product Type
Staples
Compatible Manufacturer Part Number
5017101, 5160701
Product Type
Manual Stapler
Color
White
Sheet Capacity
40

Description

Manual Stapler, Sheet Capacity 40, White, Staple Capacity 210

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.