This item is Discontinued.

Eat-In 12 in. Structo-Cast Inch & Metric Combination Square EA81323

This item is Discontinued.

Eat-In

12 in. Structo-Cast Inch & Metric Combination Square (Discontinued)

Mfr # EA81323
Zoro # G404150513
UPC # 654204331905
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA81323
Zoro #
G404150513
UPC #
654204331905
Country of Origin
China

Description

Features
  • Steel blade with permanently stamped graduations 1/8 in., 1/16 in., 1/32 in.
  • Heavy-duty Structo-Cast molded head
  • Durable acrylic level vial
  • 12 in. structo-cast inch/metric combination square
  • Dimension - 0.75 x 5.75 x 12 in.
  • Item weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.