This item is Discontinued.

Eat-In 12 x 12 in. Hollywood & Vine Satin Metal Sign EA1130322

This item is Discontinued.

Eat-In

12 x 12 in. Hollywood & Vine Satin Metal Sign (Discontinued)

Mfr # EA1130322
Zoro # G803936626
UPC # 739608649297
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1130322
Zoro #
G803936626
UPC #
739608649297
Country of Origin
China

Description

From the Signs licensed collection, this Hollywood And Vine Satin Metal Sign measures 12 inches by 15 inches and weighs in at 2 lbs. This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Hollywood & Vine Satin Metal Sign
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Finish: Satin
  • Size: 12 x 12 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.