1405-0900 9 in. Project Magnetic Aluminum Torpedo Level

  • Mfr # EA575527

  • Zoro # G804107131


product price: $28.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA575527
Zoro #
G804107131
UPC #
723902281147
Country of Origin
China

Description

Features
  • Project Magnetic Aluminum Torpedo Level.
  • 3 Vial.
  • Extruded Aluminum Frame With High Impact Plastic Covers.
  • Full Length Magnetic Edge With V-Groove.
  • 360 Degree Acrylic Yellow Barrel Vials.
  • Level Vial Is Top Reading.
  • Size - 9 in.
  • Dimension - 0.56 x 1.63 x 9 in.
  • Item Weight - 0.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.