Zoro Homepage

16-304 0.25 in. Bi-Material Chisel

  • Mfr # EA587722

  • Zoro # G715817723


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA587722
Zoro #
G715817723
UPC #
723902329009
Country of Origin
China

Description

Features -Bi-Material Chisel. -Size - 1/4 in. -Re-Usable. -Feel Appeal Hanger Pack. -Can Be Utilized As Full Length Blade Protector. -With Option To Screw Racks To Wall For Storage. -Precision Ground Blade. -For Accurate Sizes. -Shock Absorbing Striking Surface. -Ergonomic Impact Resistant Bi-Material Handle. -Made From Polypropylene & TPR Edge Honed. -Ready For Use. -Hardened & Tempered Chrome Carbon Steel Blade For Superior Edge Retention. -Dimension - 11.5 x 2 x 1.3 in. -Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.