Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3532-1.1-8X1.5DSL Helical Insert

  • Mfr # EA257767

  • Zoro # G815817456


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA257767
Zoro #
G815817456
UPC #
652513799027
Country of Origin
China

Description

Helical Inserts are precision formed screw thread coils of stainless steel. Helical inserts have a diamond shaped cross section. Helical inserts provide permanent conventional 60° internal screw threads that accommodate any standard bolt or screw. Features -Type - Screw Locking. -Material - 304 Stainless Steel. -Internal Thread Size - 1-1/8 x 7. -Thread Type - UNC. -Thread Direction - Right Hand. -Length - 1.6875 in. -Free Coil Size - 1.315-1.355 in. Dia. -Drill Size - 1.5/32 in. -Tensile Strength - 200 000 PSI. -Rockwell Hardness - C43-C50. -Application - For Metal. -Package Quantity - 1. -Body Style - Helical. -Exterior Finish - Plain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.