Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55-525 Super Wonder Bar

  • Mfr # EA834610

  • Zoro # G603793030


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA834610
Zoro #
G603793030
UPC #
753153424512
Country of Origin
China

Description

Features
  • Super Wonder Bar.
  • Extra Long Length For Extra Reach & More Leverage.
  • Tightly Radiused Band Angle For Precise Positioning.
  • Extra Long Tongue For Better Grip & Longer Reach For Hard-To-Get At Places.
  • Arch In Center Of Bar Gives More Swing During Nail Pulling-No Need For A Wood Block.
  • Works As A Panel Lift.
  • Position Pry End Under Panel, Press Down Radiused End With Foot.
  • Hands-Free Operation.
  • Dimension - 3 x 15 x 1 in.
  • Item Weight - 1.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.