This item is Discontinued.

Eat-In 57460 0.75 in. Automatic In Line Jar Top Valve EA601385

This item is Discontinued.

Eat-In

57460 0.75 in. Automatic In Line Jar Top Valve (Discontinued)

Mfr # EA601385
Zoro # G104107701
UPC # 723902309636
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA601385
Zoro #
G104107701
UPC #
723902309636
Country of Origin
China

Description

Features
  • 3/4 in. Automatic In Line Jar Top Valve.
  • Female Threaded.
  • Easy To Access.
  • No Tools Required.
  • Heavy Duty Construction With Stainless Steel Components.
  • Universal, Works With Residential Standard 24V Sprinkler Systems.
  • Manual On/Off Lever.
  • Ideal For Testing & Flushing Sprinkler Systems.
  • Includes Snap Wire Connector, Removable For Traditional Wiring.
  • Dimension - 3.25 x 6 x 5.75 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.