Zoro Homepage

680-30-454 30454 Tape Rule Fraction

  • Mfr # EA669729

  • Zoro # G704149033


product price: $39.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA669729
Zoro #
G704149033
UPC #
747216313639
Country of Origin
China

Description

  • 7' Standout.
  • Blade Length: 25 feat.
  • Blade Width: 1".
  • Measuring System: Inch/Fractions.
  • Dimensions: 4.300" W x 6.200" L x 1.700" H.
  • Stud Markings: 16" 19.2".
  • Blade Finish: Polymer.
  • End Type: Hook.
  • Color: Yellow.
  • Case Material: ABS.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.