Zoro Homepage

680-55-045 7 Inch Wonder-Bar Ii

  • Mfr # EA430832

  • Zoro # G903796199


product price: $30.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA430832
Zoro #
G903796199
UPC #
747216320842
Country of Origin
China

Description

  • Stock Size: 7/8".
  • Stock Shape: Flat.
  • Overall Length: 7"
  • Tip Width: 7/8".
  • Tip Type: Claw - Offset, Claw - Right Angle.
  • Material: Tempered Steel.
  • Finish: Nickel Plated.
  • Type: Nail Puller Bar.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.