Zoro Homepage

8500M 9 In. Magnetic Aluminum Torpedo Level, Medium Duty

  • Mfr # EA425899

  • Zoro # G015775105


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA425899
Zoro #
G015775105
UPC #
747216222313
Country of Origin
China

Description

Features -9 in. Magnetic aluminum reinforced frame -V-groove frame fits on pipe or conduit -Magnetic edge holds to ferrous metal surfaces -3 vials read plumb level and 45° -Top-read window for easy viewing -V-groove edge -High impact panels -Durable acrylic vials -Material - Aluminum -Total number of vials - 3 -Type - Torpedo -Vial material - Acrylic -Size - 9 in. -Item weight - .34 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.