This item is Discontinued.

Eat-In 92-804 Socket Set - 30 Piece EA831187

This item is Discontinued.

Eat-In

92-804 Socket Set - 30 Piece (Discontinued)

Mfr # EA831187
Zoro # G603793047
UPC # 753153424505
Country of Origin China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA831187
Zoro #
G603793047
UPC #
753153424505
Country of Origin
China

Description

Features
  • Socket Set.
  • 30 Piece.
  • 0.25 in. Drive Sae.
  • Forged From High Quality Steel & Finished In High Polish Nickel Chrome.
  • Ratchet Handles Ergonomically Designed For Easy To Use.
  • Thumb Operated Reverse Switch Mechanism.
  • Sockets & Extensions Remain Locked Onto The Drive Until Disengaged With An Easy To Reach.
  • Low Profile Quick Release Button.
  • Max Drive Design That Provides 15 Percent More Torque Than Standard Sockets To Tighten Fasteners Easily & Simplify The Turning Of Rounded Corners.
  • Dimension - 14.1 x 9.5 x 1.2 in.
  • Item Weight - 2.7 lbs.
Includes
  • Twenty Seven 0.25 in. Drive Sockets
  • One 0.25 in. Drive Universal Joint
  • One 0.25 in. Drive Extension Bar 3 in.
  • One 0.25 in. Pear Head Ratchet & Blow Molded Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.