Zoro Homepage

Closet Culture Mounting Screws

  • Mfr # EA1628805

  • Zoro # G403978071


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1628805
Zoro #
G403978071
UPC #
752516135430
Country of Origin
China

Description

Features
  • Champagne nickel finish screw heads
  • Installs hardware for up to an 8' closet
  • Screws install up to two 48" closet culture hang rails
  • Five 78" closet culture standards
  • Bag includes sixteen no.10 2-05 flat head screws
Specifications
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.