Shop EAT-IN

Roofing Nail, 7 in L, 80D, White Rosette Finish

  • Mfr # EA419650

  • Zoro # G904004736


product price:  $31.45
/ea

Key Features

Length
7 in
Size
80D
Finish
White Rosette
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA419650
Zoro #
G904004736
UPC #
747216230721
Country of Origin
China

Dimensions

Length
7 in
Size
80D

Details

Item
Roofing Nail
Finish
White Rosette
Approx. Pkg. Qty.
1

Description

Features
  • Used in the installation of ceiling tile, mirrors and many other household fixtures.
  • 1-1/8 in. Diameter.
  • Screws included with white buttons have white heads
  • Screws included with clear buttons have mill finish heads.
  • Dimension - 4.29 x 6.07 x 7 in.
  • Item weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.