Zoro Homepage

Hand Tools 24in. FatMax Non-Magnetic Level

  • Mfr # EA83214

  • Zoro # G704150268


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA83214
Zoro #
G704150268
UPC #
654204342901
Country of Origin
China

Description

  • Built from a single piece of aluminum extrusion for increased durability and rugged use
  • Features 2 block vials on each end to provide maximum accuracy
  • A center MaxEdge vial enables users to scribe continuous lines with an improved view
  • Dual bi-material hand grips for comfort
  • Two shock absorbent end caps and non-marring side bumpers for durability
  • 24" length
  • Length: 24
  • Width: 1.1
  • Height: 2.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.