Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tools 42 in. Wrecking Bar

  • Mfr # EA898612

  • Zoro # G303738324


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA898612
Zoro #
G303738324
UPC #
739608195237
Country of Origin
China

Description

  • Wrecking bar
  • Tri-lobe design for comfort and strength
  • Multiple nail pullers for flexibility and nail removal
  • Pointed beveled ends for penetration and nail pulling
  • Rounded 90° prying end for leverage and prying
  • 42"
  • Length: 42
  • Width: 4
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.