This item is Discontinued.

Eat-In Hand Tools 69 Piece Black Chrome & Laser Etched Socket Set EA730798

This item is Discontinued.

Eat-In

Hand Tools 69 Piece Black Chrome & Laser Etched Socket Set (Discontinued)

Mfr # EA730798
Zoro # G003785987
UPC # 723902742853
Country of Origin China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA730798
Zoro #
G003785987
UPC #
723902742853
Country of Origin
China

Description

  • Laser etched sockets provide hi-visibility markings making it easier to read
  • Better corrosion resistance
  • Meets and exceeds the American National Standards Institute specifications
  • Floating pawl ratchets are high torque ratchets
  • 2 piece cases allow for lid removal and enable the back case to be used as a drawer tray
  • Case provides for convenient tool storage and travel
  • Black Chrome sockets provide a sharper appearance
  • Set includes thirty .25" MaxDrive sockets, thirty-three .38" MaxDrive sockets, one .38" and one .25" pear head ratchet arm, .38" x .63" spark plug socket, .38" x 13/16" spark plug socket, .25' x 3" extension bar, .38" x 6" extension bar, and blow
  • molded case
  • Length: 19.2
  • Width: 3.2
  • Height: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.