Zoro Homepage

Hand Tools 8in. Slip Joint Plier

  • Mfr # EA81931

  • Zoro # G003939182


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA81931
Zoro #
G003939182
UPC #
654204335279
Country of Origin
China

Description

  • Forged steel construction
  • Hand ground cutting edges
  • Rust-resistant finish
  • Double dipped handles for comfortable use
  • Machined jaws for gripping
  • Chrome-Nickel steel for tough, durable, hardened cutting edge
  • 8"
  • Carded
  • Length: 10
  • Width: 0.5
  • Height: 2.85
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.