Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware N266-478 90 Degree Corner Braces, 0.75 x 0.5 in.

  • Mfr # EA914504

  • Zoro # G215756515


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA914504
Zoro #
G215756515
UPC #
739608553310
Country of Origin
China

Description

Features -Use 7 flat head screw -Drill a pilot hole with a 5/64 in. sized drill bit when using wood screws -Designed for chests screens windows furniture etc. -Used for reinforcing inside of right angle corner joints -Screw holes are countersunk -Black powdercoat finish for improved weather resistance -Finish - Black -Size -3/4 x 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.