Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose MIG Pliers

  • Mfr # EA140083

  • Zoro # G603976808


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA140083
Zoro #
G603976808
UPC #
654204723601
Country of Origin
China

Description

These are designed to be used for various welding operations. Allows for installation and removal of contact tips and nozzles. Spring loaded for easy opening and closing. These special pliers are designed for wire cutting, hammering, removal of insulation bushing and installation and drawing out wire.

Features
  • Dimension - 8 x 12 x 5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.