Zoro Homepage

N103-044 3.75 in. Galvanized Swivel Hasp With Brass Pin

  • Mfr # EA945938

  • Zoro # G904031046


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA945938
Zoro #
G904031046
UPC #
746591457990
Country of Origin
China

Description

Features
  • Galvanized Swivel Hasp With Brass Pin.
  • Size - 3.75 in.
  • Secure A Wide Variety Of Doors, Cabinets, Boxes, Trunks, Etc.
  • All Screws Are Concealed When Hasp Is Closed.
  • The Swivel Staple Is For Latching Without A Padlocked.
  • Spring Washer Holds Swivel Staple In A Fixed Position At All Times.
  • The Ribbed Design Is For Extra Strength With Screws.
  • Dimension - 1.25 x 2.75 x 5.63 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.