Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N113-845 2 x 0.38 in. Zinc Flat Corner Iron With Screws; Pack - 4

  • Mfr # EA567763

  • Zoro # G904031022


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA567763
Zoro #
G904031022
UPC #
723902303467
Country of Origin
China

Description

Features
  • Flat Corner Iron With Screws.
  • Material - Zinc.
  • Pack - 4.
  • Size - 2 x 0.38 in.
  • Dimension - 3.8 x 1.9 x 0.8 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.