This item is Discontinued.

Eat-In N120-436 No. 112 1.37 in. Square Bend Screw Hook; Zinc EA878769

N120-436 No. 112 1.37 in. Square Bend Screw Hook; Zinc (Discontinued)

  • Mfr # EA878769
  • Zoro # G004067921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA878769
Zoro #
G004067921
UPC #
753153418849
Country of Origin
China

Description

Features
  • Square Bend Screw Hook.
  • Zinc.
  • Holds Up To 2 lbs.
  • Size - No. 112 1.37 in.
  • Dimension - 2.9 x 2.2 x 0.6 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.