Zoro Homepage

N121-319 No. 810; Closed S Hook; Pack - 4

  • Mfr # EA569465

  • Zoro # G303977327


product price: $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA569465
Zoro #
G303977327
UPC #
723902304105
Country of Origin
China

Description

Features
  • No.810 Closed S Hook.
  • Pack - 4.
  • Size - 1.31 in.
  • Zinc Plated Steel.
  • Holds Up To 15 LB.
  • Dimension - 2.5 x 2.2 x 0.6 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.