Zoro Homepage

N122-358 6 in. Zinc Gate Hook With Screw Eyes

  • Mfr # EA567751

  • Zoro # G403977197


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA567751
Zoro #
G403977197
UPC #
723902303047
Country of Origin
China

Description

Features
  • Zinc Gate Hook With Screw Eyes.
  • Designed For Securing Gates & Doors & For Other Applications, Heavy Gauge Steel Allows Rugged Use, Furnished With National's #2014, Size 2, Screw Eyes For Easy Installation.
  • Size - 6 in.
  • Dimension - 1 x 2.75 x 8.63 in.
  • Item Weight - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.