Zoro Homepage

N148-155 1.5 x 30 in. Bright Brass Finish Continuous Hinge

  • Mfr # EA600027

  • Zoro # G704031840


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA600027
Zoro #
G704031840
UPC #
723902305447
Country of Origin
China

Description

Features
  • 1.5 x 30 in. Bright Brass Finish Continuous Hinge.
  • Designed for various uses and applications on household furniture.
  • Longer lifespan than the standard hinge With Screws.
  • Dimension - 0.66 L x 0.58 W x 2.25 H in.
  • Item Weight - 0.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.