Zoro Homepage

N151-738 5 in. Zinc Barrel Bolt

  • Mfr # EA567731

  • Zoro # G204031012


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA567731
Zoro #
G204031012
UPC #
723902302163
Country of Origin
China

Description

Features
  • Barrel Bolt Screws Included.
  • Size - 5 in.
  • Finish - Zinc.
  • Dimension - 6.8 x 2.8 x 0.6 in.
  • Item Weight - 0.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.