Zoro Homepage

N165-555 Slide Bolt Latch With Screws; Zinc

  • Mfr # EA834505

  • Zoro # G703977330


product price: $32.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA834505
Zoro #
G703977330
UPC #
753153419075
Country of Origin
China

Description

Features
  • Slide Bolt Latch With Screws.
  • Material - Zinc.
  • Dimension - 9 x 4.3 x 1.1 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.