This item is Discontinued.

Eat-In N177-188 0.5 x 18 in. Black Adjustable Throw Cane Bolt EA567718

This item is Discontinued.

Eat-In

N177-188 0.5 x 18 in. Black Adjustable Throw Cane Bolt (Discontinued)

Mfr # EA567718
Zoro # G503977462
UPC # 723902301425
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA567718
Zoro #
G503977462
UPC #
723902301425
Country of Origin
China

Description

Features
  • Adjustable Throw Cane Bolt.
  • Designed For Use On Heavy Wood Gates & Doors.
  • Double Doors & Driveway Wood Gates.
  • Cane Bolt Anchors 1 Gate While The Gate Latch Acts As A Stop For The Other Gate.
  • Variable Bolt Throw & Holder Store Bolt In Open Position & Prevent Its Removal.
  • Gate Can Be Held In Both The Closed & Open Positions By Using 2 Sockets 0.5 Or 0.75 in.
  • Size - 0.5 x 18 in.
  • Black Finish.
  • Designed For Vertical & Horizontal Applications.
  • Dimension - 1.63 x 4.75 x 2 in.
  • Item Weight - 1.69 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.