This item is Discontinued.

Eat-In N197-913 1.5 W x 7 in. L Mail Slot; Polished Solid Brass EA569469

This item is Discontinued.

Eat-In

N197-913 1.5 W x 7 in. L Mail Slot; Polished Solid Brass (Discontinued)

Mfr # EA569469
Zoro # G003977498
UPC # 723902304327
Country of Origin China
Category Mailboxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA569469
Zoro #
G003977498
UPC #
723902304327
Country of Origin
China

Description

Features
  • L Mail Slot.
  • Finish - Polished Solid Brass.
  • Size - 1.5 W x 7 in.
  • Use In A Door or Wall.
  • Use With National's #1911S Sleeve On Hollow Doors.
  • Solid Brass Gives Maximum Corrosion Resistance.
  • Spring-Action Lid Seals Out Weather & Dirt With Screws.
  • Dimension - 11.3 x 6.4 x 0.8 in.
  • Item Weight - 0.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.