Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N211-912 0.75 x 2.75 in. Bright Brass Finish Solid Brass Hasp

  • Mfr # EA585229

  • Zoro # G604030929


product price: $21.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA585229
Zoro #
G604030929
UPC #
723902302910
Country of Origin
China

Description

Features
  • Bright Brass Finish Solid Brass Hasp.
  • With Hooks.
  • Size - 0.75 x 2.75 in.
  • Dimension - 0.7 x 2.2 x 0.5 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.