This item is Discontinued.

Eat-In N216-085 4 in. Polished Sash Lift EA878776

This item is Discontinued.

Eat-In

N216-085 4 in. Polished Sash Lift (Discontinued)

Mfr # EA878776
Zoro # G304030748
UPC # 753153419044
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA878776
Zoro #
G304030748
UPC #
753153419044
Country of Origin
China

Description

Features
  • Sash Lift.
  • Finish - Polished Solid Brass.
  • Size - 4 in.
  • Designed As A Sash Lift, Drawer Pull, Cabinet Handle, Etc. With Screws.
  • Dimension - 6.63 x 2.75 x 1 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.