N222-018 0.31 x 9 in. Zinc Turnbuckle

  • Mfr # EA577791

  • Zoro # G115756745


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA577791
Zoro #
G115756745
UPC #
723902301098
Country of Origin
China

Description

Features -Hook & Hook Turnbuckle. -Steel With Aluminum Body. -Size - 0.31 x 9 in. -Material - Zinc. -Designed For Tightening Or Drawing Together Various Lines & Cables. -Hex Body Allows For Ease Of Adjustment By Hand Or With A Wrench. -Steel Wire Hook On Both Ends. -Extruded Aluminum Body. -Bagged Loose. -Dimension - 0.57 x 1.19 x 6.43 in. -Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.