Zoro Homepage

N241-182 3 x 3 in. Black Square Corner Door Hinge

  • Mfr # EA865772

  • Zoro # G515757175


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA865772
Zoro #
G515757175
UPC #
753153418757
Country of Origin
China

Description

Features -Black Square Corner Door Hinge. -Full Mortise Designed For Residential Interior & Exterior Doors Removable Pin For Easier Installation Or Removal Of Doors Heavy Gauge Material For Added Strength NIB On Hinge For Finished Appearance. -Size - 3 x 3 in. -Dimension - 0.75 x 3.75 x 6.63 in. -Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.