Zoro Homepage

N248-245 Heavy Duty Bright Brass Garment Hook

  • Mfr # EA569477

  • Zoro # G304030847


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA569477
Zoro #
G304030847
UPC #
723902304631
Country of Origin
China

Description

Features
  • Heavy Duty Bright Brass Garment Hook.
  • Mount On A Door Or Wall To Hold Long & Heavy Garments.
  • Screws Included.
  • Dimension - 1.1 x 3.8 x 4.3 in.
  • Item Weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.